2 in. Threaded Plastic Black Shower Drain
2 in. Threaded Plastic Black Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Undercut Grout Locking Features
- Frameless finished appearance
- Hair Trap and Construction Plug Included
- Fits ALL Ebbe Pro andEbbe Unique Drain Covers
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2005
- Drain Base Height:
- 2-3/5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 3-49/50 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov