This product requires certification to purchase.

Stainless Steel and Plastic Square Drain Grate

You last purchased this on
 
Ebbe America

Pro Stainless Steel and Plastic Square Drain Grate

  • Fast #
  • Part #EE4409
  • Item #3824967
  • Manufacturer Part #E4409
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ebbe America

Pro Stainless Steel and Plastic Square Drain Grate

  • Fast #
  • Part #EE4409
  • Item #3824967
  • Manufacturer Part #E4409
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Our Ebbe Pro drain covers’ frameless design creates a seamless transition between the drain cover and the grout line, resulting in a clean contemporary look. Ebbe Drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
  • Each Ebbe Pro drain cover comes with our proprietary cover remover. It only takes seconds to remove the drain cover for easy cleaning and maintenance. No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • Something you use everyday should provide the best experience possible. The rounded holes and edges make the Ebbe Pro drain covers comfortable step on. No shuffling around to avoid stepping on an uncomfortable drain
  • Ebbe PRO drain covers are made with a stainless steel cover over a polycarbonate base giving it strength and durability - it’s structure can hold up to 1,000 pounds. And our durable PVD finishes won’t chip, flake, or fade over time. We guarantee it with a lifetime finish warranty
  • Requires Certification

Specifications

Collection:
Pro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Material:
Stainless Steel, Plastic
Product Type:
Drain Cover