Stainless Steel Drain Cover in Brushed Nickel
QUADRA Stainless Steel Drain Cover in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-3/4 in square
- Solid stainless steel
- Drain cover remover included
- Limited lifetime warranty
Specifications
- Brand Model Compatibility:
- E208, E4022, E4024, E4026, E4028, E4400, EBFB-ABS, EBFB-PVC, EHMD-SDB
- Collection:
- QUADRA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Stainless Steel
- Product Type:
- Drain Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov