This product requires certification to purchase.

10 x 10 x 10 in. Duct Tee

You last purchased this on
 
Ecco Manufacturing

10 x 10 x 10 in. Duct Tee

  • Fast #
  • Part #E133120
  • Item #7553886
  • Manufacturer Part #133120
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

10 x 10 x 10 in. Duct Tee

  • Fast #
  • Part #E133120
  • Item #7553886
  • Manufacturer Part #133120
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Saddle, Tee
Gauge (metal):
30 ga
Length:
14 in
Material:
Steel