This product requires certification to purchase.

18 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Ecco Manufacturing

18 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #E531848
  • Item #2885391
  • Manufacturer Part #531848
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

18 in x 48 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #E531848
  • Item #2885391
  • Manufacturer Part #531848
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
18 in
Duct Size:
18 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Vent Duct Shape:
Round