This product requires certification to purchase.

20 in x 25 in Filter Base

You last purchased this on
 
Ecco Manufacturing

20 in x 25 in Filter Base

  • Fast #
  • Part #E599360
  • Item #7269080
  • Manufacturer Part #599360
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

20 in x 25 in Filter Base

  • Fast #
  • Part #E599360
  • Item #7269080
  • Manufacturer Part #599360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Height:
25 in
Length:
20 in
Material:
Metal, Rubber
Material Type:
Neoprene
Product Type:
Filter Base