25 in x 20 in Filter Base
25 in x 20 in Filter Base
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Depth:
- 2 in
- Height:
- 20 in
- Length:
- 25 in
- Material:
- Metal, Rubber
- Material Type:
- Neoprene
- Product Type:
- Filter Base