This product requires certification to purchase.

12 x 4-1/4 x 12 in. Duct Coupling in Spiral Duct

You last purchased this on
 
Ecco Manufacturing

12 x 4-1/4 x 12 in. Duct Coupling in Spiral Duct

  • Fast #
  • Part #E431224
  • Item #1831059
  • Manufacturer Part #431224
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

12 x 4-1/4 x 12 in. Duct Coupling in Spiral Duct

  • Fast #
  • Part #E431224
  • Item #1831059
  • Manufacturer Part #431224
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
12 in
Gauge (metal):
24 ga
Height:
4-1/4 in
Material:
Steel
Vent Duct Shape:
Spiral