This product requires certification to purchase.

4 in. Storm Collar

You last purchased this on
 
Ecco Manufacturing

4 in. Storm Collar

  • Fast #
  • Part #E200407
  • Item #1831022
  • Manufacturer Part #200407
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

4 in. Storm Collar

  • Fast #
  • Part #E200407
  • Item #1831022
  • Manufacturer Part #200407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit all manufactured B vent systems
  • Available in sizes 3" to 8" diameter
  • Slip fit connections for easy installation
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification

Specifications

Diameter:
4 in
Material:
Stainless Steel
UL Listed:
Yes