4 in. Support Plate
4 in. Support Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for venting all approved propane and natural gas appliances
- Available in sizes 3" to 8" diameter with many prefabricated components to meet all installation needs
- Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
- Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit
- Outside casing of Galvalume provides strength and durability - superior to Galvanized
- Inside conduit of aluminum: resists corrosion
- Locking indentation: angled grooves ensure strong and rigid connection
- 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
- Hanger provision: provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
- Commercial (model E/V) sizes available - 10" - 30"
Specifications
- Diameter - Inside 1:
- 4 in