This product requires certification to purchase.

4 x 5 x 11-11/16 x 4-1/2 in. Double Wall Wye

You last purchased this on
 
Ecco Manufacturing

4 x 5 x 11-11/16 x 4-1/2 in. Double Wall Wye

  • Fast #
  • Part #E210534
  • Item #1831259
  • Manufacturer Part #210534
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

4 x 5 x 11-11/16 x 4-1/2 in. Double Wall Wye

  • Fast #
  • Part #E210534
  • Item #1831259
  • Manufacturer Part #210534
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
  • Rollformed Finish: eliminates sharp edges—integrates the inner and outer pipe as one unit
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • 1/4" Insulating Air Space: eliminates condensation while keeping the outer casing cool
  • Standard sizes for easy adaption, just use increasers to match your system
  • Tapered aluminum lining allows easy connection
  • Commercial (Model E/V) Sizes Available - 10" – 30"
  • Requires Certification

Specifications

Diameter - Inside 1:
5 in
Diameter - Inside 2:
4-1/2 in
Diameter - Inside 3:
4 in
Length:
11-11/16 in
Material:
Aluminum