This product requires certification to purchase.

5 in. Spun Storm Collar

You last purchased this on
 
Ecco Manufacturing

5 in. Spun Storm Collar

  • Fast #
  • Part #E210590
  • Item #2228919
  • Manufacturer Part #210590
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

5 in. Spun Storm Collar

  • Fast #
  • Part #E210590
  • Item #2228919
  • Manufacturer Part #210590
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit all manufactured B vent systems
  • Available in sizes 3" to 8" diameter
  • Spun aluminum construction
  • One piece design
  • Easy installation
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification

Specifications

Diameter:
5 in
Material:
Stainless Steel
UL Listed:
Yes