This product requires certification to purchase.

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 
Ecco Manufacturing

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #E400625
  • Item #4697641
  • Manufacturer Part #400625
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #E400625
  • Item #4697641
  • Manufacturer Part #400625
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Product Type:
Spiral Duct
Vent Duct Shape:
Spiral