8-1/2 in. 90 Degree Gas Vent Elbow
8-1/2 in. 90 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for venting all approved propane and natural gas appliances
- Available in sizes 3 in. to 8 in. diameter
- Quick lock system: Align seams and twist to left or just snap together using the on ramps—no screws required
- Rollformed finish: Eliminates sharp edges—integrates the inner and outer pipe as one unit
- Inside conduit of aluminum: Resists corrosion
- Locking indentation: Angled grooves ensure strong and rigid connection
- 1/4 in. insulating air space: Eliminates condensation while keeping the outer casing cool
- Tapered aluminum lining allows easy connection
- Commercial (Model E/V) sizes available - 10 in. – 30 in.
Specifications
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Elbow Degree:
- 90 DD
- Material:
- Aluminum
- UL Listed:
- No