8 in. Flat Tee Saddle
8 in. Flat Tee Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Width:
- 12 in