Frequently Purchased Together
Product Details
Product Details
- Designed for standard or high wind applications gas appliances
- Spun aluminum construction
- Slip on locking system for easy installation
Documents
Specifications
- Diameter:
- 4 in
- Length:
- 9-3/8 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes