This product requires certification to purchase.

5 in. 90 Double Wall Elbow

You last purchased this on
 
Ecco Manufacturing

Model E/R 5 in. 90 Double Wall Elbow

  • Fast #
  • Part #E210514
  • Item #1831214
  • Manufacturer Part #210514
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

Model E/R 5 in. 90 Double Wall Elbow

  • Fast #
  • Part #E210514
  • Item #1831214
  • Manufacturer Part #210514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Roll formed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Inside conduit of aluminum: Resists corrosion
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Tapered aluminum lining allows easy connection
  • Commercial (model E/V) sizes available - 10 in - 30 in
  • Requires Certification

Documents


Specifications

Collection:
Model E/R
Diameter:
5 in
Diameter - Inside 1:
5 in
Gauge (metal):
27 ga
Material:
Aluminum
UL Listed:
UL 441