This product requires certification to purchase.

3 in x 60 in 26 ga Hot Dipped Galvanized Steel Round Duct Pipe

You last purchased this on
 
Ecco Manufacturing

Snaplock 3 in x 60 in 26 ga Hot Dipped Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #E530360
  • Item #2885444
  • Manufacturer Part #530360
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecco Manufacturing

Snaplock 3 in x 60 in 26 ga Hot Dipped Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #E530360
  • Item #2885444
  • Manufacturer Part #530360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Collection:
Snaplock
Diameter:
3 in
Duct Size:
3 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round