This product requires certification to purchase.

Durable Scraper Floor Mat in Midnight Blue

You last purchased this on
 

Eco-Plus™ Durable Scraper Floor Mat in Midnight Blue

  • Fast #
  • Part #LECR35MBL
  • Item #4440936
  • Manufacturer Part #CRO ECR35 MBL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Eco-Plus™ Durable Scraper Floor Mat in Midnight Blue

  • Fast #
  • Part #LECR35MBL
  • Item #4440936
  • Manufacturer Part #CRO ECR35 MBL
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Excellent performance in heavy traffic areas
  • Raised edging retains water and dirt, eliminating run-off problems
  • Crush-resistant reinforced pattern for aggressive scraping action and durability
  • Non-skid backing holds mat to the floor
  • For best results use in combination with the EcoStep™ wiper mat
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Eco-Plus™
Color Finish Name:
Midnight Blue
Length:
59 in
Material:
Plastic, Rubber
Material Type:
Polyester, Nitrile
Width:
35 in