Indoor Wiper Floor Mat in Charcoal
Eco-Step™ Indoor Wiper Floor Mat in Charcoal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Backing for durability and optimal floor surface protection
- Quality plush surface wipes and dries shoes and grasps fine dust
- Retains up to 20% more moisture than standard olefin wiper mats
- Prevents floor deterioration and trip hazards due to slippery entrances and corridors
- Use in combination with the EcoPlus+™ wiper/scraper mat for best results
Specifications
- ADA Compliant:
- No
- Collection:
- Eco-Step™
- Color Finish Name:
- Charcoal
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Polyester, Vinyl
- Product Type:
- Indoor Mat
- Width:
- 48 in