This product requires certification to purchase.

This product has been replaced by

ECOBEE SMART THERMOSTAT LITE PRO
Ecobee ECOBEE SMART THERMOSTAT LITE PRO
Manufacturer Part #EB-STATE7P-01
You last purchased this on
 
Ecobee

3 Lite

  • Fast #
  • Part #EEBSTATE3LTP02
  • Item #7288996
  • Manufacturer Part #EB-STATE3LTP-02
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ECOBEE SMART THERMOSTAT LITE PRO
Ecobee ECOBEE SMART THERMOSTAT LITE PRO
Manufacturer Part #EB-STATE7P-01
Ecobee

3 Lite

  • Fast #
  • Part #EEBSTATE3LTP02
  • Item #7288996
  • Manufacturer Part #EB-STATE3LTP-02
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Product Details

Product Details

  • Reliable: ecobee3 lite is hardwired, so you’ll never have to worry about replacing batteries or losing control of your thermostat.
  • Simple: Breeze through installation in 45 minutes or less with the step-by-step guide on the ecobee mobile app. Everything you need for quick, easy installation is included in your box, and free expert support is available if you need it.
  • Compatible: Works with radiant heating systems, multistage, and dual-fuel heat pumps. Also compatible with 24V multi-speed fan systems.
  • ENERGY STAR® certified with smart features that make a difference, ecobee3 lite saves you up to 23% annually on heating and cooling costs (compared to a hold of 72°F/22°C).
  • Customers can easily control temperature and settings from anywhere with an Apple Watch, Android, or iOS device.
  • Ecobee3 lite monitors heating and cooling systems, and alerts customers if it senses something is wrong.
  • Pair ecobee3 lite with a SmartSensor (sold separately) to keep important rooms comfortable by adjusting your thermostat based on occupancy and temperature.
  • Integrates seamlessly with your preferred smart home systems including Alarm.com, Google Assistant, Apple HomeKit, Amazon Alexa, Samsung SmartThings, and IFTTT.
  • Backed by a 5-year warranty when purchased and installed by a Pro.
  • Requires Certification
  • Green


Specifications

Application:
Gas Furnaces, Oil Systems, Electric Systems, Ventilation Systems
Auto Switching Heat:
Yes
Collection:
3 Lite
Color Finish Category:
Blacks
Color Finish Name:
Black
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
421/500 in
Display Type:
LCD
Energy Star Compliant:
Yes
Energy Star Most Efficient:
No
Living Product Challenge Certification:
No
Maximum Temperature:
130
Programmability:
Programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Compatibility:
Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Stages:
2H/2C, 4H/2C
Touch Screen:
Yes
Volts:
24V
Width:
4-47/1000 in
Wireless Communication:
Wi-Fi