Thermostat in Black
Ecobee3 Lite Thermostat in Black
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- Collection:
- Ecobee3 Lite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 4/5 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 4-1/20 in
- Living Product Challenge Certification:
- No
- Maximum Temperature:
- 92
- Minimum Temperature:
- 45
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT, Samsung SmartThings
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Temperature Range:
- 45 to 92 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 1 in
- Wireless Communication - FEI:
- Wi-Fi