Frequently Purchased Together
Product Details
Product Details
- Comes with everything needed for a quick and easy installation, including mounting plates, two wire extenders, a chime adapter, screws, and an installer training guide
- Homeowners can see and talk to visitors live through their Smart Thermostat Premium, which presents a live stream of the camera
- Recognizes when a person enters the frame and automatically pans and zooms to keep them in view without reducing the 1080p quality of the video
- 175° Vertical Field of View
- 5mp Camera FHD with HDR
- Color Night Vision
- Radar + Computer Vision Detection, motion, Person & Package Detection
- Wi-Fi enabled, Dual Band
- Works with Amazon Alexa, Apple HomeKit, Google Assistant, SamsungSmartThings, and IFTTT
- Built for Extreme Weather and can withstand temperatures between -13°F to 113°F even in direct sunlight
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-7/50 in
- Height:
- 5-7/20 in
- Indoor Outdoor:
- Outdoor
- Length:
- 11-1/2 in
- Maximum Temperature:
- 113
- Smart Home Enabled:
- Yes
- Volts:
- 16/24V
- Width:
- 1-17/20 in
- Wireless Communication:
- Bluetooth/Wi-Fi