Enhanced Smart Themostat Pro
Enhanced Smart Themostat Pro
Package Quantity Info:
Each: 1 Case: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Automatically helps homeowners save up to 26%*on heating and cooling costs, while keeping them comfortable with included room sensor. (*Compared to a hold of 72°F/22°C)
- Comes with everything needed for a quick and easy installation, including screws and drywall plugs, backplate, PEK, wiring diagrams and a quick start guide.
- Large LCD touchscreen for easy set up and navigation
- Supports 1-wire accessory control
- Included power extender kit for installation without a C wire
- 5-year warranty with professional installation
- Fine-tune your comfort with voice control
- Learns your routine and recommends changes to your thermostat schedule to better match it
- Uses Smart Thermostat’s built-in occupancy sensor to automatically adjust the temperature for energy savings when you leave home and restore your comfort settings when you return
- Intelligently preheats or precools your home when electricity is cheaper and reduces usage when it's expensive, saving you money and using cleaner energy
-
Green
Recommended Accessories
Specifications
- AMP:
- 3
- Application:
- Gas Furnaces, Oil Systems, Electric Systems, Humidifier, Dehumidifier
- Auto Switching Heat:
- Yes
- Battery Size:
- CR2477
- Battery Type:
- Lithium
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 15/16 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 4-1/2 in
- Living Product Challenge Certification:
- No
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Google Assistant, Apple HomeKit, Amazon Alexa, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Temperature Range:
- 14 to 122 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4-1/2 in
- Wireless Communication:
- Wi-Fi