Smart Camera with Voice Control
Smart Camera with Voice Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 180° field of view provides a full perspective, while the 1080p video quality keeps everything crystal clear.
- SmartCamera automatically pans and zooms when it detects activity to keep things in frame.
- Privacy comes first with video processed securely on your device. It also helps minimize impact to your internet speed and saves on bandwidth costs.
- SmartCamera with voice control comes with the Alexa personal assistant Built-in.
- Have homeowners enjoying their new smart home in no time with simple, intuitive installation. If you ever need assistance, you can contact our expert support agents directly to help guide you.
- Comes with a free trial of ecobee Haven, a home monitoring solution that uses phone location to arm and disarm automatically and send alerts to mobile devices if unwelcome guests arrive.
- Easily pair with Smart Sensor and ecobee Haven home monitoring for added security.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-18/25 in
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Plug-in
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit
- Smart Home Enabled:
- Yes
- Volts:
- 12V
- Wireless Communication:
- Bluetooth