Smart Thermostat in White
This product has been replaced by
Manufacturer Part #EB-STATE3LTP-02
Smart Thermostat in White
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Height:
- 2-1/2 in
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-63/100 in
- Wireless Communication:
- Wi-Fi