Smart Thermostat Lite PRO
Smart Thermostat Lite PRO
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hardwired – Batteries not required. Avoid call backs with Smart Thermostat Lite-it’s hardwired and doesn’t need batteries, reducing the risk of product failures.
- Works with most HVAC systems. Smart Thermostat Lite is easy to install and works with most HVAC systems up to 4H/2C, radiant heating, multistage, and dual-fuel.
- Setup designed for Pros. With Pro First Run Setup, configuring Smart Thermostat Lite is simple, ensuring customers optimize their HVAC systems quickly.
- Full accessory control. Easily support and control one-wire HVAC accessory devices like a humidifier, dehumidifier, or ventilator.
- Industry-leading warranty. Add peace of mind with Smart Thermostat Lite. That means an extended 5-year warranty when installed by you, a professional.
- Help them save. Customers can save up to 23%* every year on heating and cooling costs with Smart Thermostat Lite. That’s around $250** in savings per year!
- Adjusts for savings and comfort. Customers can customize their routine through schedule and comfort settings. Whether home or away it automatically adjusts to save energy and optimize comfort.
- Control anytime, anywhere. Easily control Smart Thermostat Lite on the beautifully designed touchscreen or through an Android or iOS device by downloading the top-rated ecobee app.
- Works with popular smart home systems. Conveniently pairs with Apple HomeKit, Google Assistant, and Alexa.
-
Green
Specifications
- Application:
- HVAC
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-9/10 in
- Diameter:
- 7-1/5 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-4/5 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 45
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Temperature Range:
- 45 to 120 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 7-1/5 in