Programmable Thermostat
SmartSensor Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16 Pallet: 80-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With occupancy detection, SmartSensor can prioritize the rooms you’re actually using, like the living room during the day and your bedroom during the evening
- Works with all Eco bee thermostats to deliver comfort where it counts and help manage hot or cold spots
- Detects motion to deliver comfort when you’re home, save energy when you’re away, and adjusts temperature in rooms that are in use
- Check the temperature in important rooms like the nursery using the app or your favorite voice assistant and adjust for comfort
- Have comfort and peace of mind. SmartSensor works as a motion sensor with Eco bee haven, which sends notifications and detects motion when the home is armed
- No wires, installs in seconds. Use the app to effortlessly connect SmartSensor with Eco bee thermostats
Documents
Specifications
- Application:
- Residential
- Battery Size:
- CR2477
- Collection:
- SmartSensor
- Color:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-3/100 in
- Energy Star Most Efficient:
- No
- Height:
- 4-7/24 in
- Length:
- 1-29/50 in
- Living Product Challenge Certification:
- No
- Maximum Temperature:
- 130
- Package Quantity:
- Pack of 2
- Power Source:
- Battery
- Width:
- 1-3/5 in