Smart Sensor
SmartSensor Smart Sensor
Frequently Purchased Together
Product Details
Product Details
- Occupancy sensor detects motion when home is armed
- Contact sensor detects when doors and windows are opened and closed
- Completely wireless
Documents
Specifications
- Collection:
- SmartSensor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 4/5 in
- Height:
- 2-9/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/50 in
- Package Quantity:
- Pack of 2
- Power Source:
- Battery
- Smart Home Enabled:
- Yes
- Width:
- 1-7/50 in