This product requires certification to purchase.

2 - 3 Ton - ECM - Air Handler

You last purchased this on
 
Ecoer

2 - 3 Ton - ECM - Air Handler

  • Fast #
  • Part #EGN1836-P1
  • Item #9971778
  • Manufacturer Part #GN1836-P1
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecoer

2 - 3 Ton - ECM - Air Handler

  • Fast #
  • Part #EGN1836-P1
  • Item #9971778
  • Manufacturer Part #GN1836-P1
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
5.1
BTU:
36000
Blower Type:
ECM
CFM:
1452 ft3/min
Coil Type:
Plate Fin
Configuration:
Multi-Position
Depth:
21-5/8 in
ETL Listed:
Yes
Height:
46-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
125 lb
Width:
19-5/8 in