1.3 L Disinfectant Cleaner (Case of 2)
1.3 L Disinfectant Cleaner (Case of 2)
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One step, low-dilution, multi-purpose, next generation Quat disinfectant.
- Ideal for use on high-touchpoint surfaces, such as counters, bathroom fixtures, tiles, stainless steel, and finished floors
- Safe for sensitive surfaces, such as natural marble
- Five-minute disinfection against 38 organisms plus one-minute SARS-CoV-2 disinfection (see product label for all claims)
- Positive user experience with pleasant fragrance and no PPE needed at use dilution
- EPA Reg. No. 6836-361-1677
Documents
Specifications
- Application:
- Bathroom Fixtures, Finished Floors, Multi-purpose, Stainless Steel
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-1/2 in
- Length:
- 7-1/2 in
- Package Quantity:
- Case of 2
- Product Type:
- Disinfectant
- Size:
- 1.3 L
- Width:
- 7-1/4 in