1200ml Ethyl Alcohol Hand Sanitizer Foaming Dispenser Refill Bottle
Quik-Care™ 1200ml Ethyl Alcohol Hand Sanitizer Foaming Dispenser Refill Bottle
Product Details
Product Details
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Quik-Care™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL