1200ml Foam Hand Sanitizer
1200ml Foam Hand Sanitizer
Product Details
Product Details
- Food service foam hand sanitizer is a food-code compliant waterless, foam hand sanitizer that protects against microorganisms
- Best for food service and general areas of use
- Kills microorganisms which can cause illness
- Contains 0.1% Benzalkonium Chloride (quat)
- FDA food-code compliant hand sanitizers
- GS1 Registered: 10025469200836
- Ready-to-Use
- Colorless liquid with an alcohol like odor
- pH: 6-9
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL