1.25 oz. Advanced Gel Hand Sanitizer
Endure® 320 1.25 oz. Advanced Gel Hand Sanitizer
Product Details
Product Details
- Formulated to promote skin health and reduce the spread of infections
- 62% ethyl alcohol provides proven infection prevention against a wide range of microorganisms
- One-step waterless procedure requires no rinsing, saving time and costs associated with using paper towels and water
- Lotion based formula contains advanced emollients and moisturizers keeps skin feeling soft and smooth
- Rapid antimicrobial action
- Compatible with CHG, lotions and latex gloves
Specifications
- Application:
- Hand Cleaning
- Collection:
- Endure® 320
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1.25 oz