1.3 ltr Peroxide Multi-Surface Disinfectant Cleaner (2 Per Case)
This product has been replaced by
Manufacturer Part #6102258
1.3 ltr Peroxide Multi-Surface Disinfectant Cleaner (2 Per Case)
Product Details
Product Details
- True multi purpose solution designed to drive operational efficiencies
- EPA registered product has a comprehensive claim set and can disinfect surfaces in as fast as 3 minutes
- Recommended for cleaning and disinfecting hard surfaces, including streak-free performance on glass
Specifications
- Application:
- Disinfectant Cleaner
- Color Finish Name:
- Yellow
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Multi-Surface Cleaner
- Size:
- 1.3 L