This product requires certification to purchase.

2 L Glass Cleaner in Blue

You last purchased this on
 
Ecolab

2 L Glass Cleaner in Blue

  • Fast #
  • Part #E6100289
  • Item #7218970
  • Manufacturer Part #6100289
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

2 L Glass Cleaner in Blue

  • Fast #
  • Part #E6100289
  • Item #7218970
  • Manufacturer Part #6100289
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 174
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Glass cleaner concentrate
  • Chemicals made from plant derived natural resources
  • Biodegradable and zero volatile organic compounds per CARB Regulations 2012
  • Certified by Green Seal and the U.S. Department of Agriculture BioPreferred program
  • Streak-free, fast-drying glass cleaner
  • Effective on windows, mirrors, glass, plastic, acrylics and painted surfaces
  • Removes soils including grease and smoke films
  • Color: Blue
  • pH: 10.5 to 11.5
  • Requires Certification

Specifications

EcoLogo Certified:
No
Green Seal Certified:
No
Size:
2 L
Temperature Range:
5 to 50 Deg C