This product requires certification to purchase.

2.5 gal High Performance Neutral Liquid Floor Cleaner

You last purchased this on
 
Ecolab

2.5 gal High Performance Neutral Liquid Floor Cleaner

Brand image
You last purchased this on
 
Ecolab

2.5 gal High Performance Neutral Liquid Floor Cleaner

  • Fast #
  • Part #E6100036
  • Item #7255754
  • Manufacturer Part #6100036
5 out of 5 Customer Rating

X Points
$352.52
per 1 CASE
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra low foaming, neutral floor cleaner designed for daily use in automatic scrubbers and mop buckets
  • Powerful blend of surfactants can be used with hard or soft water on all floor surfaces and is designed to remove soils without leaving a film or haze
  • Cleans without removing floor finish or dulling gloss and does not require rinsing
  • Cost-effective - concentrated formulations deliver excellent results at a lower end use cost
  • Simplifies the cleaning process - rinse-free formula releases soil without leaving a film or haze; ultra low-foaming formula improves auto scrubber efficiency
  • Enhances the user experience - pleasant fragrance and exceptional cleaning performance improves worker satisfaction
  • Sustainable solution - meets the Green Seal™ standard for cleaning products for industrial and institutional use, GS-37, based on its reduced human and environmental toxicity and reduced volatile organic compound content, green seal certified (GS-37)
  • PH: 5-7
  • Color: Orange
  • Safe and effective on all floor types including stone
  • Requires Certification

Documents


Specifications

Application:
Mop Buckets, Scrubbers
Color Finish Name:
Clear Orange
Product Type:
Floor Cleaner
Size:
2.5 gal
UL Listed:
No



Call for Pricing
Call for Pricing