2.5 gal Liquid Antimicrobial Fruit and Vegetable Treatment
2.5 gal Liquid Antimicrobial Fruit and Vegetable Treatment
Frequently Purchased Together
Product Details
Product Details
- FDA clearance and EPA registered
- Effective on both whole and further processed produce
- Reduces harmful pathogens on the surface of fresh cut produce and in wash water
- Cleans off waxes and residues
- Reduces spoilage organisms
- No rinse required
- Volume: 2.5 gallons
Specifications
- Color Finish Name:
- Dark Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Odorless
- Size:
- 2.5 gal