2.5 gal Mobile Dispensing Foam or Rinse System
2.5 gal Mobile Dispensing Foam or Rinse System
Frequently Purchased Together
Product Details
Product Details
- Scrubber/foam system works with the QC line of products (both core and FACILIPRO) to meet the dilution control needs of facility care customers
- Supports dispensing a wide range of products like floor cleaners, disinfectants, bathroom cleaners, multi-purpose cleaners and specialty cleaners and degreasers
- Multiple dilutions at 2.5 gpm
- Works with water pressure as low as 10 psi
- Ultra concentrates deliver more RTU
- Accurate dispensing
- Metering tips avoid product overuse/waste
- Lock and key dispensing
- Integrated backflow preventer
- Multiple applications
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Flow Rate:
- 4 gpm
- Product Type:
- Dispensing System
- Size:
- 2.5 gal