This product requires certification to purchase.

2.5 gpm Cleaning Chemical Mobile Dispensing Bottle or Bucket System

You last purchased this on
 
Ecolab

2.5 gpm Cleaning Chemical Mobile Dispensing Bottle or Bucket System

  • Fast #
  • Part #E92652406
  • Item #7479086
  • Manufacturer Part #92652406
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

2.5 gpm Cleaning Chemical Mobile Dispensing Bottle or Bucket System

  • Fast #
  • Part #E92652406
  • Item #7479086
  • Manufacturer Part #92652406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mobile Dispensing System that works with QC line of products (both core and FACILIPRO) for dilution control needs of facility care customers
  • Multiple applications
  • Simple and easy to use
  • Cost effective
  • Improves employee safety
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Blues
Color Finish Name:
Blue
Flow Rate:
2.5 gpm
Green Seal Certified:
No
Material:
Plastic
Product Type:
Dispensing System