22 oz. Revitalize Miracle Spotter
22 oz. Revitalize Miracle Spotter
Frequently Purchased Together
Product Details
Product Details
- Excellent multi-purpose spotter ideal for both common and the "unknown" spots and stains
- Carpet and Rug Institute Certified as well as Wool Safe and Safer Choice Certified
- Use on all carpet types
- Now includes laundry application
- Color: Cloudy, White
- Dilution Rate: Ready-to-Use
- pH: 5.0-8.5
- Scent: Mild
Specifications
- Application:
- Carpet
- Package Quantity:
- Case of 4
- Size:
- 22 oz