2.5 gal Oasis Enforce Floor Cleaner
2.5 gal Oasis Enforce Floor Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty, self-foaming, chlorinated alkaline cleaner for use in kitchens
- Removes soap film, grease, oil, and other common soils
- Not for use as a sanitizer or disinfectant
Specifications
- Application:
- Cleaning Floors
- Color Finish Name:
- Clear, Light Yellow
- Product Type:
- Floor Cleaner
- Size:
- 2.5 gal
- UL Listed:
- No