32 oz. Light Lemon Scent Cleanser (Case of 12)
32 oz. Light Lemon Scent Cleanser (Case of 12)
Package Quantity Info:
Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ecolab Creme Cleansers mildly abrasive, clinging formula is ideal for many surfaces and perfect for sinks and other restroom areas
- Quickly removes difficult spots, soap scum build up, rust, scuffs, grease, rubber marks and more
- Leaves surfaces clean and shiny
- Light lemon fragrance provides a clean, fresh smelling environment and makes it pleasant to use
Specifications
- Application:
- Foodservice, Restrooms
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Material:
- Cream
- Package Quantity:
- Case of 12
- Product Type:
- Cleanser, Lemon
- Size:
- 32 oz