5 gal Low Maintenance Floor Finish
5 gal Low Maintenance Floor Finish
Product Details
Product Details
- High performing zinc-free finish that provides long lasting gloss and excellent mark, soil and scuff resistance
- Easy to apply, gives superior leveling and responds well to burnishing
- Dual purpose for finishing floors and for use as a restorer
- Green Seal GS-40
Specifications
- Application:
- Finishing
- Color Finish Name:
- Orange
- Material:
- Liquid
- Package Quantity:
- Case of 1
- Size:
- 5 gal