5 gal Pot and Pan Detergent
5 gal Pot and Pan Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pot and pan detergent
- Low-foaming liquid detergent for use in recirculating sinks
- 5 gallon pail
Specifications
- Application:
- Sinks
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 gal