55 gal Disinfectant Cleaner
55 gal Disinfectant Cleaner
Product Details
Product Details
- Quaternary disinfectant provides effective broad spectrum anti-microbial activity on a wide variety of hard surfaces, even in the presence of organic soil
- Disinfects, cleans and effectively deodorizes in one labor saving step
- Multi-purpose solution leaves properties clean and fresh smelling
- Delivers the best experience and consistent results at the lowest possible cost
- Simple and efficient to use
- EPA registered
- GS1 Registered: 25469145499
- Dilution Rate: 2 oz/gal
- Color: Green
- Odor: Citrus
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid
- Size:
- 55 gal