750ml Bacti-foam Dispenser in Cream (Case of 6)
750ml Bacti-foam Dispenser in Cream (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Foam soap dispenser
- For use with Bacti-Foam®, Endure® 250, or Endure®420 Cida-Stat handwash
- Capacity: 750 mL
Specifications
- ADA Compliant:
- No
- Capacity:
- 750 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- Cream
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Package Quantity:
- Case of 6
- UL Listed:
- No
- Width:
- 5 in