8 lb. Solid Silver Power
8 lb. Solid Silver Power
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enzyme-activated presoak
- Enzymes break down tough protein soils on stainless steel and silver flatware
- Surfactants penetrate, soften and help dissolve stubborn soils and protein film
- Detarnishes silverware in the presence of aluminum
Specifications
- Application:
- Soil
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 8 lb