This product requires certification to purchase.

1.3 ltr Disinfectant Cleaner (Case of 2)

This product has been replaced by

DAILY DISINFECTANT CLR (QC 40) 2-1.3L
Ecolab 1.3 L Disinfectant Cleaner (Case of 2)
Manufacturer Part #6102290
You last purchased this on
 
Ecolab

A-456 II™ 1.3 ltr Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6166931
  • Item #7011925
  • Manufacturer Part #6166931
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DAILY DISINFECTANT CLR (QC 40) 2-1.3L
Ecolab 1.3 L Disinfectant Cleaner (Case of 2)
Manufacturer Part #6102290
Ecolab

A-456 II™ 1.3 ltr Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6166931
  • Item #7011925
  • Manufacturer Part #6166931
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Highly concentrated, 1/2 oz per gallon detergent/disinfectant with odor counteractant
  • Effective against Hepatitis B virus and ideal for use in hospitals, nursing homes and other institutional facilities
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
A-456 II™
Color Finish Name:
Blue
Material:
Liquid
Package Quantity:
Case of 2
Product Type:
Disinfectant Cleaner
Size:
1.3 L