1 gal Liquid Presoak
Assure™ 1 gal Liquid Presoak
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rapid silverware detarnisher
- Liquid presoak loosens dried-on food and adds sparkle to stainless steel and silver flatware
- Effective electrolyte action provides rapid silverware detarnishing in the presence of aluminum
Specifications
- Collection:
- Assure™
- Color Finish Name:
- Clear Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1 gal